![1025G FLEX HUB 3.375 7/8X7/16KW 0744690](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXHUBXXX-GRCPG-FLEX-FB-515x515.jpg?context=bWFzdGVyfHJvb3R8MzUzMDR8aW1hZ2UvanBlZ3xhR0k0TDJobU15OHhNRFV3TnpRNU5UQXhORFF6TUM5SlRrUllXRmhJVlVKWVdGaGZSMUpEVUVkZlJreEZXRjlHUWw4MU1UVjROVEUxTG1wd1p3fDBlM2QzMWE0MmE2MGJhNjc1YzNiMGU2MTM1ZWQ3ZDdjODg0ODkxMTMxMzc5ZTI1NjQ2Nzk4MDQ5OWVkN2U3NTQ)
1025G FLEX HUB 3.375 7/8X7/16KW 0744690
1025G FLEX HUB 3.375 BORE ; 0744690 7/8 X 7/16KW NON RETURNABLE
3-3/8" Bore; 5.14" Hub Diameter; Gear Coupling; Hub; Shaft; Finished Bore; 3.03" Length Thru Bore; 1025G; No Bushing; Keyway; Steel; 5000 Max Speed; 66150In-Lbs Torque
Part #
1025G FLEX HUB 3.375 7/8X7/16KW 0744690
BDI #
18104539
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: