Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

FX 5.5EM HUB RGD 8 2X3/4KW

FX 5.5S HUB RGD 8-1/2 2X3/4KW

FX 5.5S HUB RGD 8-1/2 2X3/4KW ; FLANGE STYLE

8-1/2" Bore; 11.28" Hub Diameter; Gear Coupling; Hub; Shaft; Finished Bore; 6.91" Length Thru Bore; FX5.5; No Bushing; Keyway; Steel; 3300 Max Speed; 771300In-Lbs Torque

Part #

FX 5.5S HUB RGD 8-1/2 2X3/4KW

BDI #

23203120

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
69.365
UNSPSC
31163012
EAN
0697904453706
Coupling Type
Gear Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Coupling Size or Series
FX5.5
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
3300
Torque
771300In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Category - BDI
Couplings Gear Hub
Noun
Hub
Keyword String
Coupling Gear
Long Description
8-1/2" Bore; 11.28" Hub Diameter; Gear Coupling; Hub; Shaft; Finished Bore; 6.91" Length Thru Bore; FX5.5; No Bushing; Keyway; Steel; 3300 Max Speed; 771300In-Lbs Torque
Bore
8.5 Inch | 215.9 Millimeter
Hub Diameter
11.28 Inch | 286.512 Millimeter
Length Thru Bore
6.91 Inch | 175.514 Millimeter