KOP-FLEX COUPLINGS
2 EB SPR700 PLUS GEAR COUPLING SPACER ; NON-RETURNABLE
Gear Coupling Spacer; 7" Outer Diameter; Carbon Steel; 2 Coupling Size; 37800In-Lb Torque Rating
Part #
BDI #
KOP-FLEX COUPLINGS
1 1/2 EB SPR500 PLUS GEAR CPLNG SPACER ; NON-RETURNABLE
Gear Coupling Spacer; 6" Outer Diameter; Carbon Steel; 1-1/2 Coupling Size; 20790In-Lb Torque Rating
Part #
BDI #
FALK
1030G/3GF SPACER BE-5.000 ; 343131 NON RETURNABLE
Gear Coupling; Spacer; Steel; 9-7/16" Outside Diameter; 5" Distance Between Shaft Ends; 1030G Coupling Size; 3600 Maximum Speed (RPM); 107100In-Lbs Torque Rating
Part #
BDI #
TIMKEN LOVEJOY
FSPCR 2.5S BSE 10.0 SPACER ; SIER BATH F TYPE STD
Spacer, Coupling; 8.38" OD; Gear; Coupling Spacer; Steel; 10" Distance Between Shaft Ends; 2.5 Coupling Size; Unbalanced 4400 | Balanced 6600 Maximum Speed RPM; 6410Nm Torque
Part #
BDI #
TIMKEN LOVEJOY
FSPCR 3S BSE 5.0 SPACER ; SIER BATH F TYPE STD
Spacer, Coupling; 9.44" OD; Gear; Coupling Spacer; Steel; 5" Distance Between Shaft Ends; 3 Coupling Size; Unbalanced 4000 | Balanced 6000 Maximum Speed RPM; 10700Nm Torque
Part #
BDI #