Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

XTH35

XTH35

XTH35 WELD ON HUB

Weld-On Hub; 6.565" Outside Diameter; Minimum Plain Bore; 6.345" Pilot Diameter; Steel; 1-1/2" Length Through Bore; 5-7/16" Bolt Circle Diameter; Keyway

Part #

XTH35

BDI #

920410

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
2.99
UNSPSC
26111534
EAN
0097039019523
Hub Type
Weld-On Hub
Mounting Method
Minimum Plain Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Other Features
4 Mounting Hole
Category - BDI
Hubs
Noun
Hub
Keyword String
Weld-On
Weight / LBS
6.6
Long Description
Weld-On Hub; 6.565" Outside Diameter; Minimum Plain Bore; 6.345" Pilot Diameter; Steel; 1-1/2" Length Through Bore; 5-7/16" Bolt Circle Diameter; Keyway
Bore
0 Inch | 0 Millimeter
Outside Diameter
6.565 Inch | 166.751 Millimeter
Pilot Diameter
6.345 Inch | 161.163 Millimeter
Pilot Length
1.063 Inch | 27 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Nominal Bolt Circle Diameter Round
5.438 Inch | 138.125 Millimeter