![H 313](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXADAPTR-CWS-LWSHR-515x515.jpg?context=bWFzdGVyfHJvb3R8MzY0NzR8aW1hZ2UvanBlZ3xhR1UwTDJoaU1DOHhNRFV3TnpVek5UVTBPRFEwTmk5SlRrUllXRmhCUkVGUVZGSmZRMWRUWDB4WFUwaFNYelV4TlhnMU1UVXVhbkJufDgyZTc4MjU5OThiMjg0MDE1MGM5OTY0MzA0MzY5NTk2OTdmNjFiNjQ2MDhlZWQ1YTg0NWMwMjg1MDJhODA5ZDE)
H3134
CS H3134 ; 轴承配件/紧定套
Bearing Adapter Sleeve; 170MM Bore; 122MM Length Thru Bore; KM-34 Locknut; MB-34 Lockwasher/Lockplate
Part #
CS H3134
BDI #
25152755
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: