100-2-100-155-U15-52-1 CO
100-2-100-155-U15-52-1 CO CONN LINK
Roller Chain; 100-2 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1-3/16" Plate Height; Curved; 3/8" Pin Diameter
Part #
100-2-100-155-U15-52-1 CO
BDI #
22450336
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: