![DMD-120-2C-10FT ; D0068](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXCHNXXX-2-COT-STD-515x515.jpg?context=bWFzdGVyfHJvb3R8NDk3OTB8aW1hZ2UvanBlZ3xhREUwTDJneFlTOHhNREk1TXpRME1UQTJPVEE0Tmk5SlRrUllXRmhEU0U1WVdGaGZNbDlEVDFSZlUxUkVYelV4TlhnMU1UVXVhbkJufDQ3ZTRjNjkwMmNkZmU3ODU5YjRiNjAzMjE1ODY0ZWY1ODc0YjhkY2U2MDFmNWQ1NWRmZTQ1N2FkODNlMmI0ODI)
100-2 COT 10FT
100-2 COT 10FT PK ; COTTER ROLLER CHAIN
Roller Chain; 100-2 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 0.744" Roller Width; 0.157" Plate Thickness; 1.181" Plate Height; Curved; 3/8" Pin Diameter
Part #
100-2 COT 10FT
BDI #
20391701
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: