100-2 RIV 10FT
100-2 RIV 10FT PK ; RIVETED ROLLER CHAIN
Roller Chain; 100-2 Chain Size; Riveted; 1-1/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 0.744" Roller Width; 0.157" Plate Thickness; 1.181" Plate Height; Curved; 3/8" Pin Diameter
Part #
100-2 RIV 10FT
BDI #
20391931
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: