100 O/L
MORSE 100 O/L CHAIN OFFSET ; 机械传动件/链扣
Chain Link; 100 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1.166" Plate Height; Curved; 3/8" Pin Diameter
Part #
100 O/L
BDI #
340760
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: