![120-2H LOT O/L](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXCHNLKX-OL-2-COT-STD-515x515.jpg?context=bWFzdGVyfHJvb3R8MzY1MTF8aW1hZ2UvanBlZ3xhRE16TDJoaFpDOHhNRFF4T0RZME1UZ3lPVGt4T0M5SlRrUllXRmhEU0U1TVMxaGZUMHhmTWw5RFQxUmZVMVJFWHpVeE5YZzFNVFV1YW5Cbnw2Yzc4MWFhOTNhNmJlNmMyOGIwZjc2MzEyYjQxZmMyMjAyNzRmMmZmODFiZjNiY2YwNmQ1MTg4NGFlNjM2ODEy)
120-2H LOT O/L
120-2H LOT O/L OFFSET LINK
Chain Link; 120-2 Chain Size; Cottered; 1-1/2" Chain Pitch; Heavy Chain Series; 2 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 0.187" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
Part #
120-2H LOT O/L
BDI #
22380184
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: