120-4 API COT 10FT COIL
120-4 API COT 10FT COIL ROLLER CHAIN ; API PRECISION 10 FT/BOX
Roller Chain; 120-4 Chain Size; Cottered; 1-1/2" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 0.187" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
Part #
120-4 API COT 10FT COIL
BDI #
18623226
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: