120C TUFLEX O/L
120C TUFLEX O/L OFFSET LINK ; POR
Chain Link; 120 Chain Size; Cottered; 1-1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 0.187" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
Part #
120C TUFLEX O/L
BDI #
20855626
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: