137717 06B-1 CL
LINKBELT 137717 06B-1 CL
Chain Link; 06B Chain Size; Riveted; 9.525MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 1.3MM Plate Thickness; 8.2MM Plate Height; Curved; 3.28MM Pin Diameter
Part #
137717 06B-1 CL
BDI #
20851491
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: