![140-6 COT 10FT BOX 68L](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXCHNXXX-6-COT-STD-515x515.jpg?context=bWFzdGVyfHJvb3R8MTMyNTc0fGltYWdlL2pwZWd8YUdJMUwyaGpZeTh4TURJeU9EazVNVFExT1RNMU9DOUpUa1JZV0ZoRFNFNVlXRmhmTmw5RFQxUmZVMVJFWHpVeE5YZzFNVFV1YW5Cbnw3YWM2M2IxMzUxOTU5ODExMTVhYWMxMWZkNDQ2NzllZTY2ZDJmNDI5MGNlNzA1ZDIyNzk5NmQzMjM1YThkNDc3)
140-6 COT 10FT BOX 68L
140-6 COT 10FT BOX 68L ; API OIL FIELD INSPIRE SERIES 10FT/BOX
Roller Chain; 140-6 Chain Size; Cottered; 1-3/4" Chain Pitch; Standard Chain Series; 6 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 0.22" Plate Thickness; 1.61" Plate Height; Curved; 1/2" Pin Diameter
Part #
140-6 COT 10FT BOX 68L
BDI #
454065
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: