![RS160-2-CP](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXCHNXXX-2-COT-STD-515x515.jpg?context=bWFzdGVyfHJvb3R8NDk3OTB8aW1hZ2UvanBlZ3xhREUwTDJneFlTOHhNREk1TXpRME1UQTJPVEE0Tmk5SlRrUllXRmhEU0U1WVdGaGZNbDlEVDFSZlUxUkVYelV4TlhnMU1UVXVhbkJufDQ3ZTRjNjkwMmNkZmU3ODU5YjRiNjAzMjE1ODY0ZWY1ODc0YjhkY2U2MDFmNWQ1NWRmZTQ1N2FkODNlMmI0ODI)
180-2 CH COT 10FT
180-2 CH CP 10FT ROLLER CHAIN ; 10FT/BOX W/CASE HARD PIN
Roller Chain; 180-2 Chain Size; Cottered; 2-1/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1-13/32" Roller Diameter; 1-13/32" Roller Width; 9/32" Plate Thickness; 2.134" Plate Height; Curved; 0.687" Pin Diameter
Part #
180-2 CH COT 10FT
BDI #
22378414
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: