20B-1 SN C/L TYPE 107
20B-1 SN C/L TYPE 107 ; 20B-1 REN SYNO RIV PIN LINK
Chain Link; 20B Chain Size; Riveted; 31.75MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 19.56MM Roller Width; 4.46MM Plate Thickness; 25.3MM Plate Height; Curved; 10.17MM Pin Diameter
Part #
20B-1 SN C/L TYPE 107
BDI #
17281439
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: