40-2 K-2 C/L SC
40-2 K-2 C/L SC CONNECTING LINK
Chain Link; 40-2 Chain Size; Spring Clip; 1/2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
Part #
40-2 K-2 C/L SC
BDI #
22373349
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: