![24B-2 SD 2.5M](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXCHNXXX-2-RVT-STD-515x515.jpg?context=bWFzdGVyfHJvb3R8NTg0MzV8aW1hZ2UvanBlZ3xhREJqTDJoaFl5OHhNRFF4T0RZMk1qVXdOalV5Tmk5SlRrUllXRmhEU0U1WVdGaGZNbDlTVmxSZlUxUkVYelV4TlhnMU1UVXVhbkJufDEwYTg5NTZlZjQ2YzIwMmNjZTBiZjAzYmRlYTk4ZTAxMjdkYzdlYWE3MTkyZWJhMmRjOTFmM2IzZjczMmMzZTE)
40-2 RIV 100FT
40-2 RIV 100FT REEL ROLLER CHAIN ; 1/2" P 2 STRAND 100FT/REEL
Roller Chain; 40-2 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
Part #
40-2 RIV 100FT
BDI #
903471
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: