40 RIV PRC 50FT
40 RIV PRC 50FT ROLLER CHAIN ; REEL BOXED 50FT/REL
Roller Chain; 40 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 5/16" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
Part #
40 RIV PRC 50FT
BDI #
300704
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: