50-2 RIV 70P INCL C/L
50-2 RIV 70PT INCL C/L RIVETED CHAIN ; 0.625" PITCH 0.375" INS W 0.4" RLR DIA
Roller Chain; 50-2 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Curved; 0.2" Pin Diameter
Part #
50-2 RIV 70P INCL C/L
BDI #
21542325
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: