60-4 CT
60-4 CT COT LINK
Roller Chain; 60-4 Chain Size; Cottered; 3/4" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
Part #
60-4 CT
BDI #
24103974
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: