60HZ C/L CP W/ S-P/F TOP BAR
60HZ C/L CP W/ S-P/F TOP BAR CONN LINK ; NON RETURNABLE SEMI-PRESSFIT
Chain Link; 60 Chain Size; Cottered; 3/4" Chain Pitch; High Strength Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.709" Plate Height; Curved; 15/64" Pin Diameter
Part #
60HZ C/L CP W/ S-P/F TOP BAR
BDI #
300695
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: