80-5 C/L CP SH
80-5 C/L CP SH ; 1" CHAIN PITCH COTTERED
Chain Link; 80-5 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 5 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.627" Roller Width; 1/8" Plate Thickness; 0.943" Plate Height; Curved; 5/16" Pin Diameter
Part #
80-5 C/L CP SH
BDI #
18199549
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: