![C2040 NEP RIV 10FT](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDUSTCHNXXX-1-RVT-CNVR-515x515.jpg?context=bWFzdGVyfHJvb3R8MjMwMjF8aW1hZ2UvanBlZ3xhREU0TDJnNFpTOHhNRFV3TnpBd01UWTVNakU1TUM5SlRrUlZVMVJEU0U1WVdGaGZNVjlTVmxSZlEwNVdVbDgxTVRWNE5URTFMbXB3Wnd8OWIyYTUzMTFjMmQ2MmRmZDNkMmNjNTA0OTM4M2NkMWVkOWFjZGRmMzZiYTdlMzA1MzA0NTIzYjI0MjFiZWFjOQ)
C2040 NEP RIV 10FT
C2040NT RIV RIVETED CHAIN ; 1" P NEPTUNE 10FT/BOX
Roller Chain; C2040 Chain Size; Riveted; 1" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Zinc Plated Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Straight; 5/32" Pin Diameter
Part #
C2040 NEP RIV 10FT
BDI #
904594
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: