C2040HPSS C/L
C2040HPSS C/L CONNECTING LINK
Chain Link; C2040 Chain Size; Spring Clip; 1" Chain Pitch; Double Pitch Hollow Pin Conveyor Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Straight; 0.224" Pin Diameter
Part #
C2040HPSS C/L
BDI #
22377281
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: