![C2050NEP SK-2 C/L](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXCHNLKX-CL-1-SC-CNVR-SK2-ZC-515x515.jpg?context=bWFzdGVyfHJvb3R8MzgxMzV8aW1hZ2UvanBlZ3xhR05qTDJnMlppODVORGN6TXpnek16QXhNVFV3TG1wd1p3fDVhMzNhMmU0Mzg5ZGRlMWQxYWVlMmQwZTYxM2E3Mjg5YWUxZDIyNWExZTE1ZGNjZDRiYmZkOTJkODUxODlhZTA)
C2050NEP SK-2 C/L
C2050NEP SK-2 C/L CONNECTING LINK
Chain Link; C2050 Chain Size; Spring Clip; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Zinc Plated Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Straight; 0.2" Pin Diameter
Part #
C2050NEP SK-2 C/L
BDI #
22381339
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: