C2052 RIV 4LD1 10FT
C2052 RIV 4L/D-1 10FT ROLLER CHAIN ; 10FT/BOX
Roller Chain; C2052 Chain Size; Riveted; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Straight; 0.2" Pin Diameter
Part #
C2052 RIV 4LD1 10FT
BDI #
22378978
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: