C2100HA2CCLPK
C2100HA2CCLPK COTTER CHAIN
Chain Link; C2100 Chain Size; Cottered; 2-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 0.19" Plate Thickness; 1.13" Plate Height; Straight; 3/8" Pin Diameter
Part #
C2100HA2CCLPK
BDI #
571336
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: