C2100HCCLPK
C2100HCCLPK CONNECTING LINK ; NON RETURNABLE 2.5" CHAIN PITCH STEEL
Chain Link; C2100 Chain Size; Cottered; 2-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 0.19" Plate Thickness; 1.13" Plate Height; Straight; 3/8" Pin Diameter
Part #
C2100HCCLPK
BDI #
571337
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY:
BDI - MX 104