C2122A2RL
C2122A2RL INSPIRE ROLLER LINK ; POR 20/PAK
Chain Link; C2122 Chain Size; Riveted; 3" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-3/4" Roller Diameter; 1" Roller Width; 0.22" Plate Thickness; 1.374" Plate Height; Straight; 0.437" Pin Diameter
Part #
C2122A2RL
BDI #
453768
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: