![100-1 RIV](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXCHNXXX-1-RVT-STD-515x515.jpg?context=bWFzdGVyfHJvb3R8MTU4NzV8aW1hZ2UvanBlZ3xhRGRqTDJnME1DOHhNRFV3TnpVek5qY3lPREE1TkM5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlUxUkVYelV4TlhnMU1UVXVhbkJufGEyMTFhZTQ2ZTFiNTBhMzYxYmIxNjE4MjU0YWZiZTc3MWEzYjc0NGY2NTk5ZmQxOTM3NWVlYjkxZGFmYjdiNDQ)
DMD-120H-1REH-50FT
DMD-120H-1REH-50FT RLLR CHAIN ; POR 50FT/REEL
Roller Chain; 120 Chain Size; Riveted; 1-1/2" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
Part #
DMD-120H-1REH-50FT
BDI #
22606024
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: