Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

DMD-25-2RAP-480NZA ; D3378

DMD-25-2RAP-480NZA ; D3378 RLLR CHAIN

Roller Chain; 25-2 Chain Size; Riveted; 1/4" Chain Pitch; Standard Chain Series; 2 Strand; 304 Stainless Steel; ANSI; 0.03" Plate Thickness; 0.238" Plate Height; Curved; 0.09" Pin Diameter

Part #

DMD-25-2RAP-480NZA ; D3378

BDI #

27337332

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
TIMKEN WWW.DIAMONDCHAIN.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
3.081
UNSPSC
31151603
EAN
0716647415472
Chain Size
25-2
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
304 Stainless Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Modification
Rollerless
Inch - Metric
Inch
Category - BDI
Chain
Noun
Chain
Keyword String
Roller
Long Description
Roller Chain; 25-2 Chain Size; Riveted; 1/4" Chain Pitch; Standard Chain Series; 2 Strand; 304 Stainless Steel; ANSI; 0.03" Plate Thickness; 0.238" Plate Height; Curved; 0.09" Pin Diameter
Plate Height
0.238 Inch | 6.045 Millimeter
Pin Diameter
0.09 Inch | 2.286 Millimeter
Chain Pitch
0.25 Inch | 6.35 Millimeter
Plate Thickness
0.03 Inch | 0.762 Millimeter