Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

DMD-80-1R-10FT ; D0043

DMD-40-1R-10FT ; D0007

DMD-40-1R-10FT ; D0007 RLLR CHAIN ; 1/2" PT RIVETED CARBON STL 10FT/BOX

Roller Chain; 40 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; 0.475" Plate Height; Curved; 5/32" Pin Diameter

Part #

DMD-40-1R-10FT ; D0007

BDI #

21485992

INVENTORY:
Available to order
GLOBAL INVENTORY:
BDI - MX 270
BDI - US 70
Manufacturer Name
TIMKEN WWW.DIAMONDCHAIN.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.19
UNSPSC
31151603
EAN
0716647262212
Chain Size
40
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Noun
Chain
Keyword String
Roller
Weight / LBS
0.41
Long Description
Roller Chain; 40 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; 0.475" Plate Height; Curved; 5/32" Pin Diameter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Plate Thickness
0.06 Inch | 1.524 Millimeter
Plate Height
0.475 Inch | 12.065 Millimeter
Roller Width
0.313 Inch | 7.95 Millimeter
Roller Diameter
0.312 Inch | 7.925 Millimeter
Pin Diameter
0.156 Inch | 3.962 Millimeter