Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MR45-1-CL

DMD-C2040-1 CTCOL BK1 ; D5606

DMD-C2040-1 CTCOL BK1 ; D5606 CONN LINK ; NON RETURNABLE

Chain Link; C2040 Chain Size; Cottered; 1" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.333" Roller Width; 0.06" Plate Thickness; 0.475" Plate Height; Straight; 5/32" Pin Diameter

Part #

DMD-C2040-1 CTCOL BK1 ; D5606

BDI #

20858368

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
TIMKEN WWW.DIAMONDCHAIN.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.018
UNSPSC
31151609
EAN
0716647386567
Chain Size
C2040
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Double Pitch Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Modification
Standard Roller
Other Features
With B2-1H Attachment | Press Fit
Inch - Metric
Inch
Category - BDI
Chain
Noun
Link
Keyword String
Chain
Long Description
Chain Link; C2040 Chain Size; Cottered; 1" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.333" Roller Width; 0.06" Plate Thickness; 0.475" Plate Height; Straight; 5/32" Pin Diameter
Roller Width
0.333 Inch | 8.458 Millimeter
Roller Diameter
0.312 Inch | 7.925 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Plate Thickness
0.06 Inch | 1.524 Millimeter
Pin Diameter
0.156 Inch | 3.962 Millimeter
Plate Height
0.475 Inch | 12.065 Millimeter