Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

DMD-C2050-1 CTCOL BA2 ; D5315

DMD-C2050-1 CTCOL BA2 ; D5315

DMD-C2050-1 CTCOL BA2 ; D5315 CONN LINK ; NON RETURNABLE

Chain Link; C2050 Chain Size; Cottered; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 19/32" Plate Height; Straight; 0.2" Pin Diameter

Part #

DMD-C2050-1 CTCOL BA2 ; D5315

BDI #

20857796

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
TIMKEN WWW.DIAMONDCHAIN.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.032
UNSPSC
31151609
EAN
0716647126637
Chain Size
C2050
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Double Pitch Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Modification
Standard Roller
Other Features
With B1-2H Attachment
Inch - Metric
Inch
Category - BDI
Chain
Noun
Link
Keyword String
Chain
Long Description
Chain Link; C2050 Chain Size; Cottered; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 19/32" Plate Height; Straight; 0.2" Pin Diameter
Roller Width
0.375 Inch | 9.525 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Plate Thickness
0.08 Inch | 2.032 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Plate Height
0.594 Inch | 15.088 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter