J100H C/P C/L
J100H C/P C/L CHAIN CONNECTING LINK ; NON RETURNABLE
Chain Link; 100 Chain Size; Cottered; 1-1/4" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 0.187" Plate Thickness; 1.166" Plate Height; Curved; 3/8" Pin Diameter
Part #
J100H C/P C/L
BDI #
23983569
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: