LBB1003C
LBB1003C COTTER CHAIN ; 100-3
Roller Chain; 100-3 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 0.16" Plate Thickness; 0.97" Plate Height; Curved; 3/8" Pin Diameter
Part #
LBB1003C
BDI #
18149424
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: