LBB12BSN1R
LBB12BSN1R ROLLER CHAIN ; 12BSN-1 RIV
Roller Chain; 12B Chain Size; Riveted; 19.05MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.97MM Plate Thickness; 15.9MM Plate Height; Curved; 5.72MM Pin Diameter
Part #
LBB12BSN1R
BDI #
20446128
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: