LBB411R 100FT REEL
LBB411R 100FT REEL ROLLER CHAIN ; 41-1 RIV 100/FT REEL
Roller Chain; 41 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.306" Roller Diameter; 1/4" Roller Width; 0.05" Plate Thickness; 0.32" Plate Height; Curved; 9/64" Pin Diameter
Part #
LBB411R 100FT REEL
BDI #
18621793
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: