LBB502OL
LBB502OL OFFSET LINK ; 50-2
Chain Link; 50-2 Chain Size; Cottered; 5/8" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.38" Roller Width; 0.08" Plate Thickness; 0.52" Plate Height; Curved; 0.2" Pin Diameter
Part #
LBB502OL
BDI #
18149340
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: