![PHC 40-1O/L](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXCHNLKX-OL-1-COT-STD-515x515.jpg?context=bWFzdGVyfHJvb3R8MzIzMjN8aW1hZ2UvanBlZ3xhRFZpTDJnek15OHhNRFV3TnpNMk56RTFNelk1TkM5SlRrUllXRmhEU0U1TVMxaGZUMHhmTVY5RFQxUmZVMVJFWHpVeE5YZzFNVFV1YW5Cbnw5MDA2M2IzOGNmMmNiMjc3YmVmNjdjNTgxZGUxOTczYzA3YmRiZmVlZmJlNjRhZGIxM2VlOTRkZmVjMmI0MjNm)
PHC 08B-1SBF1-O/L
PHC 08B-1SBF1-O/L ROLLER CHAIN ; NON-RETURNABLE
Chain Link; 08B Chain Size; Cottered; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.6MM Plate Thickness; 11.8MM Plate Height; Curved; 4.45MM Pin Diameter
Part #
PHC 08B-1SBF1-O/L
BDI #
1281289
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: