![PHC 40-2DR-C/L](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXCHNLKX-CL-2-SC-STD-DS-515x515.jpg?context=bWFzdGVyfHJvb3R8NDU0ODB8aW1hZ2UvanBlZ3xhREZqTDJneFppODVORGN6TWpnek5qSXdPRGswTG1wd1p3fGJhZTRlZmE2YjkxZGIzMTkzNWNiZWYzZTc4NDExZDBmOGIzMTVjNWI4MzA2OWFmOWMzYzllN2Y1ZDViMDAzY2E)
PHC 40-2DR-C/L
PHC 40-2DR-C/L CHAIN CONNECTING LINK ; POR NOT STOCK IN THE US PRICE ON REQUEST
Chain Link; 40-2 Chain Size; Spring Clip; 1/2" Chain Pitch; Standard Chain Series; 2 Strand; Dacromet Plated Steel; ANSI; 5/16" Roller Diameter; 0.309" Roller Width; 0.059" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
Part #
PHC 40-2DR-C/L
BDI #
1281128
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: