R140CCLPK
R140CCLPK ROLLER CHAIN CONNECTING LINK ; NON RETURNABLE
Chain Link; 140 Chain Size; Cottered; 1-3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 0.22" Plate Thickness; 1.31" Plate Height; Curved; 1/2" Pin Diameter
Part #
R140CCLPK
BDI #
571555
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: