R60HR100REB
R60HR100REB ROLLER CHAIN ; NON RETURNABLE
Roller Chain; 60 Chain Size; Riveted; 3/4" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 0.09" Plate Thickness; 0.6" Plate Height; Curved; 15/64" Pin Diameter
Part #
R60HR100REB
BDI #
571796
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: