RC160-4 OL
RC160-4 OL OFFSET LINK
Chain Link; 160-4 Chain Size; Cottered; 2" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 1/4" Plate Thickness; 1.56" Plate Height; Curved; 9/16" Pin Diameter
Part #
RC160-4 OL
BDI #
571617
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: