RF2050-NP-1-OL
TSUBAKI RF2050-NP-1-OL
Chain Link; 2050 Chain Size; Cottered; 1-1/4" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Nickel Plated Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Straight; 0.2" Pin Diameter
Part #
RF2050-NP-1-OL
BDI #
15040097
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY:
BDI - SK 10