RF2060S-SS-1-RP
TSUBAKI RF2060S-SS-1-RP
Roller Chain; 2060 Chain Size; Riveted; 1-1/2" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.709" Plate Height; Straight; 0.235" Pin Diameter
Part #
RF2060S-SS-1-RP
BDI #
20863135
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: