![RF2060VRP-1 CL SC](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXCHNLKX-CL-1-SC-DPDRV-STR-515x515.jpg?context=bWFzdGVyfHJvb3R8MjEzOTd8aW1hZ2UvanBlZ3xhRFprTDJobE9DODVORGN6TkRJNE9EZ3hORE00TG1wd1p3fDBhNzEyOWExMWJiZDM1ZTVhODA1OTc0ZmQzYjJhMTY4OTM3ZjYzNmY4OWVlYjVhN2ZkZDI0MzJkYzM4ZDI3MjQ)
RF2060VRP-1 CL SC
TSUBAKI RF2060VRP-1 CL SC
Chain Link; 2060 Chain Size; Spring Clip; 1-1/2" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.709" Plate Height; Straight; 0.235" Pin Diameter
Part #
RF2060VRP-1 CL SC
BDI #
20089325
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: