Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RF2080S-1-RP-6LA2

RF2080S-1-RP-6LA2

TSUBAKI RF2080S-1-RP-6LA2

Roller Chain; 2080 Chain Size; Riveted; 2" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 29/32" Plate Height; Straight; 5/16" Pin Diameter

Part #

RF2080S-1-RP-6LA2

BDI #

20051598

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31151603
Chain Size
2080
Basic Construction
Riveted
Component
Chain
Chain Series
Double Pitch Drive
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Straight
Other Features
With A2 Attachment | Attachment Spacing at Every 6 Link | S-Type Roller
Inch - Metric
Inch
Category - BDI
Chain
Noun
Chain
Keyword String
Roller
Long Description
Roller Chain; 2080 Chain Size; Riveted; 2" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 29/32" Plate Height; Straight; 5/16" Pin Diameter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Plate Height
0.906 Inch | 23.012 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Roller Width
0.625 Inch | 15.875 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Pin Diameter
0.313 Inch | 7.95 Millimeter