![RS08B-LM-CL-2LK1](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXCHNLKX-CL-1-COT-STD-K1-515x515.jpg?context=bWFzdGVyfHJvb3R8NDQ0NTB8aW1hZ2UvanBlZ3xhRFUxTDJoa01DOHhNREl5T0RrNU5URTJNakUwTWk5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5RFQxUmZVMVJFWDBzeFh6VXhOWGcxTVRVdWFuQm58YmZlNjRkOGFmMTA1MmQwNGU3NTdjYjVjNmNkZmExNjNmNDFkZGY1NjhkYzcyZTdjZGE0MDJhMTcyZGRmNGJkMw)
RS08B-LM-CL-2LK1
TSUBAKI RS08B-LM-CL-2LK1
Chain Link; 08B Chain Size; Cottered; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.6MM Plate Thickness; 11.8MM Plate Height; Curved; 4.45MM Pin Diameter
Part #
RS08B-LM-CL-2LK1
BDI #
15084942
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: